HSTT25CC - 1/4"X100' CLR Thin Wall HS

Panduit®

  • $164.16 (Each)
  • $164.16 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT25CC
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT25-CC
Description
1/4"X100' CLR Thin Wall HS
Thin Wall Heat Shrink, .25" (6.4MM) Diameter, Clear Cross-Linked Polyolefin, 100 FT. (30.5M) Per Reel.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983414222 / 0074983414222 / 00074983414222
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.16 (Each)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
15
Resources
Other Links
 
 
HSTT25CC - Other
 
HSTT25CC - Other
 
HSTT25CC - Other
Images
 
 
HSTT25CC - Video
 
HSTT25CC - Small Image
 
HSTT25CC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Thickness
0.025
Descriptions
Description
1/4"X100' CLR THIN WALL HS
Extra Long Description
PAN HSTT25-CC Dry-Shrink™ HSTT25-CC
Long Description
Thin wall heat shrink, .25" (6.4mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.
Product Type
Dry-Shrink™ HSTT25-CC Heat Shrink
Additional Information
Flammability
N/A
Media
Yes
Outside Diameter
0.25
Shrink Ratio
2:1
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
HSTT25-CC
GTIN
00074983414222
UPC
074983414222
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Packaging
Weight per roll
1.14
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations
Standard
Meets Military Spec: AMS-DTL-23053/5 Class 2 (clear)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat