HSTT25YK1 - Heat SHRK Tubing

Panduit

  • $14.77 (Each)
  • $14.77 (Each)

  • $147.70 (Per 10)

In-Stock: 576 available at other locations ( find a store with stock)
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
HSTT25YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .25" (6.4MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907649 / 0074983907649 / 00074983907649
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Carton
$147.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
576
Resources
Images
 
 
HSTT25YK1 - Video
 
HSTT25YK1 - Small Image
 
HSTT25YK1 - Large Image
Other Links
 
 
HSTT25YK1 - Other
 
HSTT25YK1 - Other
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
Various
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEAT SHRK TUBING
Extra Long Description
PAN HSTT25-YK1 Dry-Shrink™ HSTT25-Y
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .25" (6.4mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT25-YK1 Heat Shrink
Additional Information
Flammability
N/A
Media
Yes
Outside Diameter
0.25
Shrink Ratio
2:1
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT25YK1
GTIN
00074983907649
UPC
074983907649
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink
Packaging
Weight per each
0.009
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
Standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 576

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

M-Z

Location Stock Available
Mesa
8 View Store
These alternate items can be purchased instead of HSTT25YK1.
Jump To:

Cross Referenced

These items are similar to HSTT25YK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30114ASSORT 3M Electrical Products 00051135366219
HSM14T6PF14 Burndy 00781810214626
HSTT25YK1 Panduit 00074983907649

* All prices subject to change.

Begin Live Chat