HSTT3848Q - Heatshrink Tubing 3/8 BLK

Panduit

  • $5.14 (Each)
  • $5.14 (Each)

  • $128.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT3848Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT3848Q
Description
Heatshrink Tubing 3/8 BLK
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905928 / 0074983905928 / 00074983905928
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$128.50 (Per 25)
Resources
Images
 
 
HSTT3848Q - Video
 
HSTT3848Q - Small Image
 
HSTT3848Q - Small Image
 
HSTT3848Q - Large Image
 
HSTT3848Q - Large Image
Other Links
 
 
HSTT3848Q - Other
 
HSTT3848Q - Other
 
HSTT3848Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft;1.2 m
Thickness
0.025 in
Descriptions
Description
HEATSHRINK TUBING 3/8 BLK
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness
Features
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.38”D x 3.94’L (9.5mm x 1.2m), Black, 25pc.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black, 3/8
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT38-48-Q Dry-Shrink™ HSTT38-
Additional Information
Maximum Recovered Diameter
0.187 in;4.8 mm
Minimum Expanded Diameter
0.375 in;9.5 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
25 PK
Shrink Ratio
2:1
media
Yes
outside diameter
0.37
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT3848Q
sub brand
Type HSTT
GTIN
00074983905928
UPC
074983905928
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.66
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat