HSTT3848QC - HT Shrink Tubing

Panduit

  • $5.28 (Each)
  • $5.28 (Each)

  • $132.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT3848QC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT3848QC
Description
HT Shrink Tubing
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906635 / 0074983906635 / 00074983906635
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$132.00 (Per 25)
Resources
Images
 
 
HSTT3848QC - Video
 
HSTT3848QC - Small Image
 
HSTT3848QC - Small Image
 
HSTT3848QC - Large Image
 
HSTT3848QC - Large Image
Other Links
 
 
HSTT3848QC - Other
 
HSTT3848QC - Other
 
HSTT3848QC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.025 in
Length
4 ft;1.2 m
Descriptions
Description
HT SHRINK TUBING
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness
Features
Thin wall heat shrink, .38" (9.5mm) diameter, clear cross-linked polyolefin, 25 pc. package quantity.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Clear
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT38-48-QC Dry-Shrink™ HSTT38
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Recovered Diameter
0.187 in;4.8 mm
Minimum Expanded Diameter
0.375 in;9.5 mm
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
25 PK
Shrink Ratio
2:1
media
Yes
Inside Diameter
0.187
continuous operating temperat
275
outside diameter
0.375
flammability
N/A
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT3848QC
sub brand
Type HSTT
GTIN
00074983906635
UPC
074983906635
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.66
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat