HSTT3848QC - HT Shrink Tubing

Panduit

  • $5.28 (Each)
  • $5.28 (Each)

  • $132.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HSTT3848QC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT3848QC
Description
HT Shrink Tubing
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906635 / 0074983906635 / 00074983906635
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$132.00 (Per 25)
Resources
Images
 
 
HSTT3848QC - Video
 
HSTT3848QC - Small Image
 
HSTT3848QC - Small Image
 
HSTT3848QC - Large Image
 
HSTT3848QC - Large Image
Other Links
 
 
HSTT3848QC - Other
 
HSTT3848QC - Other
 
HSTT3848QC - Other
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.025 in
Length
4 ft;1.2 m
Descriptions
Description
HT SHRINK TUBING
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 in;4.8 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness
Features
Thin wall heat shrink, .38" (9.5mm) diameter, clear cross-linked polyolefin, 25 pc. package quantity.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Clear
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT38-48-QC Dry-Shrink™ HSTT38
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Recovered Diameter
0.187 in;4.8 mm
Minimum Expanded Diameter
0.375 in;9.5 mm
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
25 PK
Shrink Ratio
2:1
media
Yes
outside diameter
0.375
flammability
N/A
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT3848QC
sub brand
Type HSTT
GTIN
00074983906635
UPC
074983906635
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.66
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT3848QC.
Jump To:

Cross Referenced

These items are similar to HSTT3848QC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/848CLEAR 3M Electrical Products n/a
HSC38T48PF Burndy 00781810212615
HSTT38-48-QC Panduit 00074983906635
HSTT3848QC Panduit n/a
PSC3848 Penn-Union 00785037892025
CMP375CA Thomas & Betts n/a

* All prices subject to change.