HSTT50485 - HSTT50485 Heat Shrink Tub

Panduit

  • $5.84 (Each)
  • $5.84 (Each)

  • $29.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT50485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-5
Description
HSTT50485 Heat Shrink Tub
The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905935 / 0074983905935 / 00074983905935
Weight per unit
0.692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Carton
$29.20 (Per 5)
Resources
Images
 
 
HSTT50485 - Video
 
HSTT50485 - Small Image
 
HSTT50485 - Small Image
 
HSTT50485 - Large Image
Other Links
 
 
HSTT50485 - Other
 
HSTT50485 - Other
 
HSTT50485 - Other
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HSTT50485 HEAT SHRINK TUB
extra long description
PAN HSTT50-48-5 Dry-Shrink™ HSTT50-
Product Type
Dry-Shrink™ HSTT50-48-5 Heatshrink, Black, Po, 4' L, 0.5" to
Long Description
The HSTT50-48-5 Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.50” Diameter x 4’ Long (12.7 mm x 1.2 m). Color Black. 5 per package.
Additional Information
media
Yes
Inside Diameter
0.25
Shrink Ratio
2:1
continuous operating temperat
275
outside diameter
0.5
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT50-48-5
Brand
PANDUIT
GTIN
00074983905935
UPC
074983905935
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.692
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
You must have an account to view stock levels

* All prices subject to change.

false