HSTT50485C - HSTT50485C HT Shrink Tubi

Panduit

  • $5.99 (Each)
  • $5.99 (Each)

  • $29.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT50485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-5C
Description
HSTT50485C HT Shrink Tubi
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906642 / 0074983906642 / 00074983906642
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$29.95 (Per 5)
Resources
Images
 
 
HSTT50485C - Small Image
 
HSTT50485C - Large Image
 
HSTT50485C - Small Image
 
HSTT50485C - Video
Other Links
 
 
HSTT50485C - Other
 
HSTT50485C - Other
 
HSTT50485C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HSTT50485C HT SHRINK TUBI
Product Type
Dry-Shrink™ HSTT50-48-5C Heat Shrink
extra long description
PAN HSTT50-48-5C Dry-Shrink™ HSTT50
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.
Additional Information
media
Yes
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT50-48-5C
Brand
PANDUIT
GTIN
00074983906642
UPC
074983906642
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat