HSTT5048Q - Heatshrink BLK 1/2"

Panduit

  • $5.96 (Each)
  • $5.96 (Each)

  • $149.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT5048Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-Q
Description
Heatshrink BLK 1/2"
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Black Cross-Linked Polyolefin, Black, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983833900 / 0074983833900 / 00074983833900
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$149.00 (Per 25)
Resources
Images
 
 
HSTT5048Q - Video
 
HSTT5048Q - Small Image
 
HSTT5048Q - Small Image
 
HSTT5048Q - Large Image
Other Links
 
 
HSTT5048Q - Other
 
HSTT5048Q - Other
 
HSTT5048Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEATSHRINK BLK 1/2"
Product Type
Dry-Shrink™ HSTT50-48-Q Heat Shrink
extra long description
PAN HSTT50-48-Q Dry-Shrink™ HSTT50-
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, black, 25 pc. package quantity.
Additional Information
media
Yes
flammability
Flame Retardant
outside diameter
0.5
Shrink Ratio
2:1
Manufacturer Information
Manufacturers Part Number
HSTT50-48-Q
Brand
PANDUIT
GTIN
00074983833900
UPC
074983833900
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat