HSTT5048Q10 - HT Shrink Tubing

Panduit

  • $6.29 (Each)
  • $6.29 (Each)

  • $157.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT5048Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-Q10
Description
HT Shrink Tubing
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Black Cross-Linked Polyolefin, White, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983833955 / 0074983833955 / 00074983833955
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$157.25 (Per 25)
Resources
Images
 
 
HSTT5048Q10 - Video
 
HSTT5048Q10 - Small Image
 
HSTT5048Q10 - Small Image
 
HSTT5048Q10 - Large Image
Other Links
 
 
HSTT5048Q10 - Other
 
HSTT5048Q10 - Other
 
HSTT5048Q10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.025
Descriptions
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, white, 25 pc. package quantity.
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT50-48-Q10 Heat Shrink
extra long description
PAN HSTT50-48-Q10 Dry-Shrink™ HSTT5
Additional Information
outside diameter
0.5
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT50-48-Q10
GTIN
00074983833955
UPC
074983833955
Taxonomies, Classifications, and Categories
Type
Heat-Shrink Tubing
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat