HSTT75485 - Heat Shrink Tubing

Panduit

  • $7.84 (Each)
  • $7.84 (Each)

  • $39.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT75485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT75-48-5
Description
Heat Shrink Tubing
The HSTT75-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.75” Diameter X 4’ Long (19.1 MM X 1.2 M). Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905942 / 0074983905942 / 00074983905942
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Carton
$39.20 (Per 5)
Resources
Images
 
 
HSTT75485 - Small Image
 
HSTT75485 - Large Image
 
HSTT75485 - Small Image
 
HSTT75485 - Video
Other Links
 
 
HSTT75485 - Other
 
HSTT75485 - Other
 
HSTT75485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.03
Descriptions
Description
HEAT SHRINK TUBING
extra long description
PAN HSTT75-48-5 Dry-Shrink™ HSTT75-
Product Type
Dry-Shrink™ HSTT75-48-5 Heatshrink, Black, Po, 4' L, 0.75" T
Long Description
The HSTT75-48-5 Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.75” Diameter x 4’ Long (19.1 mm x 1.2 m). Color Black. 5 per package.
Additional Information
media
Yes
Inside Diameter
0.375
outside diameter
0.75
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT75-48-5
Brand
PANDUIT
GTIN
00074983905942
UPC
074983905942
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.865
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations; Insulating and protecting wires and cables
standard
UL: E122770; Mil Spec: AMS-DTL-23053/5 Class 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat