HSTT75485 - Heat Shrink Tubing

Panduit

  • $7.84 (Each)
  • $7.84 (Each)

  • $39.20 (Per 5)
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
HSTT75485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT75-48-5
Description
Heat Shrink Tubing
The HSTT75-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.75” Diameter X 4’ Long (19.1 MM X 1.2 M). Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905942 / 0074983905942 / 00074983905942
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Carton
$39.20 (Per 5)
Resources
Images
 
 
HSTT75485 - Video
 
HSTT75485 - Small Image
 
HSTT75485 - Small Image
 
HSTT75485 - Large Image
Other Links
 
 
HSTT75485 - Other
 
HSTT75485 - Other
 
HSTT75485 - Other
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
Black
Dimensions and Weight
Thickness
0.03
Descriptions
Description
HEAT SHRINK TUBING
extra long description
PAN HSTT75-48-5 Dry-Shrink™ HSTT75-
Product Type
Dry-Shrink™ HSTT75-48-5 Heatshrink, Black, Po, 4' L, 0.75" T
Long Description
The HSTT75-48-5 Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.75” Diameter x 4’ Long (19.1 mm x 1.2 m). Color Black. 5 per package.
Additional Information
media
Yes
outside diameter
0.75
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT75-48-5
Brand
PANDUIT
GTIN
00074983905942
UPC
074983905942
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.865
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT75485.
Jump To:

Cross Referenced

These items are similar to HSTT75485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/448BLACK 3M Electrical Products n/a
HSB34T48PF Burndy 00781810212783
46-609 Ideal Industries 783250466092
25010 ILSCO 00783669421743
HSTT75485 Panduit 00074983905942
CMP7500A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat