HSTT75485C - HT Shrink Tubing

Panduit

  • $8.06 (Each)
  • $8.06 (Each)

  • $40.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT75485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT75-48-5C
Description
HT Shrink Tubing
Thin Wall Heat Shrink, .75" (19.0MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906659 / 0074983906659 / 00074983906659
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Carton
$40.30 (Per 5)
Resources
Images
 
 
HSTT75485C - Video
 
HSTT75485C - Small Image
 
HSTT75485C - Small Image
 
HSTT75485C - Large Image
Other Links
 
 
HSTT75485C - Other
 
HSTT75485C - Other
 
HSTT75485C - Other
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Thickness
0.03
Descriptions
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT75-48-5C Heat Shrink
extra long description
PAN HSTT75-48-5C Dry-Shrink™ HSTT75
Long Description
Thin wall heat shrink, .75" (19.0mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.
Additional Information
media
Yes
outside diameter
0.75
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT75-48-5C
Brand
PANDUIT
GTIN
00074983906659
UPC
074983906659
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.865
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT75485C.
Jump To:

Cross Referenced

These items are similar to HSTT75485C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/448CLEAR 3M Electrical Products n/a
HSC34T48PF Burndy 00781810212790
HSTT75-48-5C Panduit 00074983906659
HSTT75485C Panduit n/a
PSC3448 Penn-Union 00785037892049
CMP750CA Thomas & Betts n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?