HSTT75YK1 - Heat Shrink Thin, .75"(19.0MM) Dia, Black

Panduit®

  • $19.04 (Each)
  • $19.04 (Each)

  • $190.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT75YK1
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT75-YK1
Description
Heat Shrink Thin, .75"(19.0MM) Dia, Black
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .75" (19.0MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907670 / 0074983907670 / 00074983907670
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.04 (Each)
Carton
$190.40 (Per 10)
Resources
Images
 
 
HSTT75YK1 - Video
 
HSTT75YK1 - Small Image
 
HSTT75YK1 - Large Image
Other Links
 
 
HSTT75YK1 - Other
 
HSTT75YK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Various
Dimensions and Weight
Thickness
0.03
Descriptions
Description
HEAT SHRINK THIN, .75"(19.0MM) DIA, BLACK
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .75" (19.0mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT75-YK1 Heat Shrink
extra long description
PAN HSTT75-YK1 Dry-Shrink™ HSTT75-Y
Additional Information
Inside Diameter
0.375
outside diameter
0.75
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT75-YK1
Brand
Panduit®
GTIN
00074983907670
UPC
074983907670
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.145
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat