HTCT221 - Cop CMPRSS H-Tap

Panduit

  • $11.17 (Each)
  • $11.17 (Each)

  • $111.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTCT221
Manufacturer
Panduit
Manufacturer's Part Number
HTCT221
Description
Cop CMPRSS H-Tap
Copper Compression Htap With Code #2 - #6 Awg STR/Sol Run and Tap 1, Code #8 - #14 Awg Tap 2 and Tap 3 or Flex #2 - #8 Awg Run and Tap 1 and Flex #8 - #14 Awg Tap 2 and Tap 3.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983440757 / 0074983440757 / 00074983440757
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Standard Packaging
$111.70 (Per 10)
Resources
Images
 
 
HTCT221 - Video
 
HTCT221 - Small Image
 
HTCT221 - Large Image
 
HTCT221 - Large Image
Specifications Sheets
 
 
HTCT221 - Specification Sheet
Other Links
 
 
HTCT221 - Other
 
HTCT221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Dimensions and Weight
Width
0.61
Overall Length
1.55 in;39.4 mm
Descriptions
Long Description
Compression Connector, #6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3) Conductor Size, #2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3) Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.55 in Overall Length, 600 V, 1 lb/EA
Description
COP CMPRSS H-TAP
Product Type
Compression Connector
Short Description
#6 to #2 AWG Compression Connector, Non-Insulated, 1.55 in;39.4 mm, 600 V
Special Features
Made from Annealed High Conductivity Copper, Tin Plated
extra long description
PAN HTCT2-2-1 StructuredGround™ HTC
Additional Information
Minimum Conductor Size
#6 AWG (Run and Tap1);16 sq.mm (Run and Tap1);#14 AWG (Tap2 and Tap3);2.5 sq.mm (Tap2 and Tap3)
Maximum Conductor Size
#2 AWG (Run and Tap1);25 sq.mm (Run and Tap1);#8 AWG (Tap2 and Tap3);6 sq.mm (Tap2 and Tap3)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper;Tin Plated Copper Conductor
Maximum Voltage Rating
600 V
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;cULus Listed;RoHS Compliant
media
Yes
Manufacturer Information
Manufacturers Part Number
HTCT221
Brand
PANDUIT
GTIN
00074983440757
UPC
074983440757
Taxonomies, Classifications, and Categories
Type
Compression Tap
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus listed and CSA certified
Application
Telecom/Data Center
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat