ICFX10WHX - WHT Corner FTG

Panduit

  • $5.96 (Each)
  • $5.96 (Each)

  • $59.60 (Per 10)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
ICFX10WH-X
Description
WHT Corner FTG
The Power Rated Inside Corner Fitting Is Used to Efficiently Run Cables Along An Inside Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With The LDPH10 Raceway and Features A Snap-On Installation. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530670 / 0074983530670 / 00074983530670
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$59.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
ICFX10WHX - Video
 
ICFX10WHX - Small Image
 
ICFX10WHX - Small Image
 
ICFX10WHX - Large Image
Other Links
 
 
ICFX10WHX - Other
 
ICFX10WHX - Other
Attachments
 
 
ICFX10WHX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WHT CORNER FTG
extra long description
PAN ICFX10WH-X SURFACE RACEWAY, LDP
Product Type
Surface Raceway, LDPH10 Power Rated Inside Corner, White
Long Description
The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH10 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ICFX10WH-X
Brand
PANDUIT
GTIN
00074983530670
UPC
074983530670
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
49 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat