JB1EIA - JB1EIA Junction Box

Panduit

  • $8.88 (Each)
  • $8.88 (Each)

  • $88.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JB1EIA
Manufacturer
Panduit
Manufacturer's Part Number
JB1EI-A
Description
JB1EIA Junction Box
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983582846 / 0074983582846 / 00074983582846
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.88 (Each)
Standard Packaging
$88.80 (Per 10)
Resources
Images
 
 
JB1EIA - Small Image
 
JB1EIA - Small Image
 
JB1EIA - Large Image
Attachments
 
 
JB1EIA - Specification Sheet
Other Links
 
 
JB1EIA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Cover Type
NA
Dimensions and Weight
Width
3.34
Length
5.09
Descriptions
Description
JB1EIA JUNCTION BOX
Product Type
Surface Raceway, Low Voltage Junction Box, 1-Gang, Electric
extra long description
PAN JB1EI-A Surface Raceway, Low Vo
Long Description
The Low Voltage Surface Mount Outlet Box is a one-gang style box designed for low voltage applications. It is made to be used with the Pan-Way® LD profile raceway. The Low Voltage Surface Mount Outlet Box features breakout for ½”, ¾”, or 1” diameter conduit as well as an adhesive backing. It accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. It measures5.09" L x 3.34" W x 1.75" H (129.3mm x 84.8mm x 19.1mm). It is made of ABS plastic and is Electric Ivory.
Manufacturer Information
Manufacturers Part Number
JB1EI-A
Brand
PANDUIT
GTIN
00074983582846
UPC
074983582846
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
JUNCTION BOX
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Single Gang One-Piece Outlet Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat