JP2WL20 - J-Pro Cable Support System Wall Mount

Panduit

  • $4.40 (Each)
  • $4.40 (Each)

  • $220.10 (Per 50)

  • $440.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JP2WL20
Manufacturer
Panduit
Manufacturer's Part Number
JP2W-L20
Description
J-Pro Cable Support System Wall Mount
Panduit JP2W-L20 J-Hook For Wall Mount Application Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control, Which Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Has One ¼” (M6) Mounting Hole For User and Includes Screw, 2.0” (50.8MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color, and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162606 - J hooks
UPC/EAN/GTIN
074983571123 / 0074983571123 / 00074983571123
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$4.40 (Each)
Standard Packaging
$220.10 (Per 50)
Resources
Images
 
 
JP2WL20 - Small Image
 
JP2WL20 - Large Image
 
JP2WL20 - Video
Other Links
 
 
JP2WL20 - Other
Tech Bulletins
 
 
JP2WL20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Material, Color, and Finish
Color
Black
Style
Wall Mount
Dimensions and Weight
Overall Length
3.5
Width
3.5
Descriptions
Description
J-PRO CABLE SUPPORT SYSTEM WALL MOUNT
Product Type
Stronghold™ JP2W-L20 J-Hook Cable System, Black, Pa 6.6, Wal
extra long description
PAN JP2W-L20 StrongHold™ JP2W-L20 J
Long Description
Panduit JP2W-L20 J-Hook for wall mount application have a patented design, featuring complete horizontal and vertical 1" bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Has one ¼” (M6) mounting hole for user and includes screw, 2.0” (50.8mm) max. bundle capacity. Made of Nylon 6.6, are black in color, and come in packages of 50.
Additional Information
media
Yes
maximum bundle diameter
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
JP2W-L20
GTIN
00074983571123
UPC
074983571123
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Support
Packaging
Weight per each
6.5
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Route High Performance Communication Cabling in Air Handling Spaces
standard
UL, cULus Listed, RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat