LAM2A20146Y - 2BRL Alcu Lug

Panduit

  • $3.38 (Each)
  • $3.38 (Each)

  • $141.96 (Per 42)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAM2A20146Y
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A20146Y
Description
2BRL Alcu Lug
Two Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983592531 / 0074983592531 / 00074983592531
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$141.96 (Per 42)
Resources
Images
 
 
LAM2A20146Y - Small Image
 
LAM2A20146Y - Large Image
 
LAM2A20146Y - Large Image
Specifications Sheets
 
 
LAM2A20146Y - Specification Sheet
Other Links
 
 
LAM2A20146Y - Other
 
LAM2A20146Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
insulation
Non-Insulated
Voltage Rating
600
Material
Aluminum
amperage rating
NA
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.47 in;37.3 mm
Descriptions
Product Type
Two Barrel Lug
Long Description
Two Barrel Lug, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V
Short Description
Two Barrel Lug, Non-Insulated, 1.47 in;37.3 mm, 600 V
Special Features
Dual Barrel Provides Termination of two Conductors;High Strength
Description
2BRL ALCU LUG
extra long description
PAN LAM2A2/0-14-6Y Pan-Lug™ LAM2A2/
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
2/0 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed;RoHS Compliant;cULus Listed
package quantity
6 PK
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAM2A20146Y
sub brand
Type LAM
GTIN
00074983592531
UPC
074983592531
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
1
Carton
1
Package
42
Uses, Certifications, and Standards
Mounting
0.62
Application
Stranded Aluminum or Copper Code Conductor
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat