LAM2A250386Y - 2BRL Alcu Lug

Panduit

  • $8.32 (Each)
  • $8.32 (Each)

  • $99.86 (Per 12)

  • $832.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAM2A250386Y
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A250386Y
Description
2BRL Alcu Lug
Two Barrel Lug, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983592555 / 0074983592555 / 00074983592555
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$8.32 (Each)
Standard Packaging
$99.86 (Per 12)
Resources
Images
 
 
LAM2A250386Y - Video
 
LAM2A250386Y - Small Image
 
LAM2A250386Y - Large Image
 
LAM2A250386Y - Large Image
Other Links
 
 
LAM2A250386Y - Other
 
LAM2A250386Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600
Material
Aluminum
amperage rating
NA
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
2.56 in;65.1 mm
Descriptions
Special Features
Dual Barrel Provides Termination of two Conductors;High Strength
Product Type
Two Barrel Lug
Long Description
Two Barrel Lug, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V
Short Description
Two Barrel Lug, Non-Insulated, 2.56 in;65.1 mm, 600 V
Description
2BRL ALCU LUG
extra long description
PAN LAM2A250-38-6Y Pan-Lug™ LAM2A25
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 kcmil
For Stud Size
3/8 in
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
6 PK
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAM2A250386Y
sub brand
Type LAM
GTIN
00074983592555
UPC
074983592555
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
1.29
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
Mounting
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat