LAM2A600126Y - 2BRL Alcu Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAM2A600126Y
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A600-12-6Y
Description
2BRL Alcu Lug
The LAM2A600-12-6Y Tin-Plated Aluminum Mechanical Lug, One-Hole, Two Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983592708 / 0074983592708 / 00074983592708
Weight per unit
3.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LAM2A600126Y - Video
 
LAM2A600126Y - Small Image
 
LAM2A600126Y - Large Image
Other Links
 
 
LAM2A600126Y - Other
 
LAM2A600126Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
NA
Material
Tin-Plated Aluminum
Descriptions
Description
2BRL ALCU LUG
extra long description
PAN LAM2A600-12-6Y Pan-Lug™ LAM2A60
Product Type
Pan-Lug™ LAM2A600-12-6Y Mech Con-Lugs, 600, Tin PLT Al, STRT
Long Description
The LAM2A600-12-6Y Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAM2A600-12-6Y
GTIN
00074983592708
UPC
074983592708
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
3.07
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1.38
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat