LAMA1014QY - 1BRL Alcu Lug

Panduit

  • $1.38 (Each)
  • $1.38 (Each)

  • $34.56 (Per 25)

  • $138.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAMA1014QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA1014QY
Description
1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983595310 / 0074983595310 / 00074983595310
Weight per unit
0.954 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$34.56 (Per 25)
Resources
Images
 
 
LAMA1014QY - Video
 
LAMA1014QY - Small Image
 
LAMA1014QY - Large Image
 
LAMA1014QY - Large Image
Specifications Sheets
 
 
LAMA1014QY - Specification Sheet
Other Links
 
 
LAMA1014QY - Other
 
LAMA1014QY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600
Material
Aluminum
amperage rating
NA
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.47 in;37.3 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 1.47 in;37.3 mm, 600 V, 2/0 AWG Conductor Size
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA1/0-14-QY Pan-Lug™ LAMA1/0-
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
1/0 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA1014QY
sub brand
Type LAMA
GTIN
00074983595310
UPC
074983595310
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
0.954
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
0.63
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat