LAMA2014L - Alum Mech Lug 1H 1BRL #14-2/0 Awg 1/4 (6.4MM) Stud

Panduit

  • $3.12 (Each)
  • $3.12 (Each)

  • $311.76 (Per 100)

In-Stock: 32 available at other locations ( find a store with stock)
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
LAMA2014L
Manufacturer
Panduit
Manufacturer's Part Number
LAMA2/0-14-L
Description
Alum Mech Lug 1H 1BRL #14-2/0 Awg 1/4 (6.4MM) Stud
The LAMA2/0-14-L Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878471 / 0613056878471 / 00613056878471
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$3.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
LAMA2014L - Video
 
LAMA2014L - Small Image
 
LAMA2014L - Large Image
Other Links
 
 
LAMA2014L - Other
 
LAMA2014L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
extra long description
PAN LAMA2/0-14-L Pan-Lug™ LAMA2/0-1
Product Type
Pan-Lug™ LAMA2/0-14-L Al Mech, 2/0, Tin PLT, 1HOLE, 1/4" Stud
Description
ALUM MECH LUG 1H 1BRL #14-2/0 AWG 1/4 (6.4MM) STUD
Long Description
The LAMA2/0-14-L Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA2/0-14-L
GTIN
00613056878471
UPC
613056878471
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Mounting
5/8
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
32 View Store
These alternate items can be purchased instead of LAMA2014L.
Jump To:

Similar Items

Similar items are close alternatives to LAMA2014L, though they may not be 100% alike.

Single Barrel Lug, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Non-Insulated...
  • MFR Part #: LAMA2014QY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($67.66) ·
LAMA2014QY - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$1.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat