LAMA214C - Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud

Panduit

  • $1.79 (Each)
  • $1.79 (Each)

  • $179.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAMA214C
Manufacturer
Panduit
Manufacturer's Part Number
LAMA2-14-C
Description
Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud
The LAMA2-14-C Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878488 / 0613056878488 / 00613056878488
Weight per unit
0.569 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$1.79 (Each)
Resources
Images
 
 
LAMA214C - Video
 
LAMA214C - Small Image
 
LAMA214C - Large Image
Other Links
 
 
LAMA214C - Other
 
LAMA214C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
extra long description
PAN LAMA2-14-C Pan-Lug™ LAMA2-14-C
Description
AL MECH,2, TIN PLT, 1HOLE, 1/4" STUD
Long Description
The LAMA2-14-C Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Product Type
Pan-Lug™ LAMA2-14-C Al Mech, 2, Tin PLT, 1HOLE, 1/4" Stud, PK1
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA2-14-C
GTIN
00613056878488
UPC
613056878488
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
0.569
Carton
1
Uses, Certifications, and Standards
Mounting
0.47
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat