LAMA500385 - Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud

Panduit

  • $15.69 (Each)
  • $15.69 (Each)

  • $1,569.17 (Per 100)
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
LAMA500385
Manufacturer
Panduit
Manufacturer's Part Number
LAMA500-38-5
Description
Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud
The LAMA500-38-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878495 / 0613056878495 / 00613056878495
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Carton
$15.69 (Each)
Resources
Images
 
 
LAMA500385 - Video
 
LAMA500385 - Large Image
 
LAMA500385 - Small Image
Other Links
 
 
LAMA500385 - Other
 
LAMA500385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
extra long description
PAN LAMA500-38-5 Pan-Lug™ LAMA500-3
Description
AL MECH,500KCMIL,TIN PLT,1 HOLE,3/8" STUD
Long Description
The LAMA500-38-5 Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Product Type
Pan-Lug™ LAMA500-38-5 Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" S
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA500-38-5
GTIN
00613056878495
UPC
613056878495
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mechanical Lug
Packaging
Weight per each
1.66
Carton
1
Uses, Certifications, and Standards
Application
Stranded Aluminum or Copper Code Conductor
standard
UL Listed for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA500385.
Jump To:

Similar Items

Similar items are close alternatives to LAMA500385, though they may not be 100% alike.

One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM)...
  • Our Part #: LAMA500386Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LAMA500-38-6Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($144.46) ·
LAMA500386Y - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat