LAMA500386 - 1BRL Alcu Lug

Panduit

  • $12.04 (Each)
  • $12.04 (Each)

  • $72.23 (Per 6)

  • $1,203.80 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAMA500386
Manufacturer
Panduit
Manufacturer's Part Number
LAMA500-38-6Y
Description
1BRL Alcu Lug
One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM) Stud Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596164 / 0074983596164 / 00074983596164
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Carton
$12.04 (Each)
Standard Packaging
$72.23 (Per 6)
Resources
Images
 
 
LAMA500386 - Small Image
 
LAMA500386 - Large Image
Other Links
 
 
LAMA500386 - Other
 
LAMA500386 - Other
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
600
amperage rating
NA
Material
Tin-Plated Aluminum
Descriptions
Product Type
Pan-Lug™ LAMA500-38-6Y Mech Con, One Hole Lug, Tin PLT Al, O
Description
1BRL ALCU LUG
extra long description
PAN LAMA500-38-6Y Pan-Lug™ LAMA500-
Long Description
One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8 (9.5mm) stud hole.
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA500-38-6Y
GTIN
00074983596164
UPC
074983596164
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1.22
standard
cULus and CSA certified for use up to 600V and temperature rated to 90C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat