LCA1012X - 1/0AWG 1HOLE Lug

Panduit

  • $3.73 (Each)
  • $3.73 (Each)

  • $37.27 (Per 10)

  • $149.08 (Per 40)

  • $372.71 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA1012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA1/0-12-X
Description
1/0AWG 1HOLE Lug
One-Hole, Standard Barrel With Window Lug, 1/0 Awg Wire, 1/2 Stud Hole, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900275 / 0074983900275 / 00074983900275
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$37.27 (Per 10)
Standard Packaging
$149.08 (Per 40)
Resources
Images
 
 
LCA1012X - Video
 
LCA1012X - Small Image
 
LCA1012X - Large Image
Tech Bulletins
 
 
LCA1012X - Tech Bulletin
Other Links
 
 
LCA1012X - Other
 
LCA1012X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Size
1/0 AWG Code
Descriptions
Product Type
Pan-Lug™ LCA1/0-12-X Comp. Lug, 1/0, Tin PLT Copper, STRT, O
Description
1/0AWG 1HOLE LUG
extra long description
PAN LCA1/0-12-X Pan-Lug™ LCA1/0-12-
Long Description
One-hole, standard barrel with window lug, 1/0 AWG wire, 1/2 stud hole, standard package.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA1/0-12-X
GTIN
00074983900275
UPC
074983900275
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
10
Package
40
Uses, Certifications, and Standards
Mounting
1
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat