LCA2012X - 2/0AWG 1HOLE Lug

Panduit

  • $4.21 (Each)
  • $4.21 (Each)

  • $42.06 (Per 10)

  • $168.24 (Per 40)

  • $420.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA2012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA2/0-12-X
Description
2/0AWG 1HOLE Lug
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900312 / 0074983900312 / 00074983900312
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$42.06 (Per 10)
Standard Packaging
$168.24 (Per 40)
Resources
Other Links
 
 
LCA2012X - Other
 
LCA2012X - Other
Images
 
 
LCA2012X - Small Image
 
LCA2012X - Large Image
 
LCA2012X - Large Image
 
LCA2012X - Video
Specifications Sheets
 
 
LCA2012X - Specification Sheet
Tech Bulletins
 
 
LCA2012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Code)
Color
Black
Dimensions and Weight
Overall Length
2.39 in
Size
2/0 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Short Description
Standard Barrel Lug, Non-Insulated, 2.39 in L, 35 kV
Long Description
Standard Barrel Lug, #2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 in Overall Length, 35 kV, 1 lb/EA
Special Features
Tin-Plated to Inhibit Corrosion
Description
2/0AWG 1HOLE LUG
extra long description
PAN LCA2/0-12-X Pan-Lug™ LCA2/0-12-
Additional Information
Maximum Conductor Size
#2/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
package quantity
10 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA2012X
sub brand
Type LCA
GTIN
00074983900312
UPC
074983900312
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
10
Package
40
Uses, Certifications, and Standards
Mounting
1-1/16
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat