LCA214Q - 2AWG 1/4" STD 1H STND BRL Cu CMP Lug

Panduit

  • $7.18 (Each)
  • $7.18 (Each)

  • $359.12 (Per 50)

  • $718.24 (Per 100)
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
LCA214Q
Manufacturer
Panduit
Manufacturer's Part Number
LCA2-14-Q
Description
2AWG 1/4" STD 1H STND BRL Cu CMP Lug
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900152 / 0074983900152 / 00074983900152
Weight per unit
0.985 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$7.18 (Each)
Standard Packaging
$359.12 (Per 50)
Resources
Images
 
 
LCA214Q - Video
 
LCA214Q - Small Image
 
LCA214Q - Large Image
Tech Bulletins
 
 
LCA214Q - Tech Bulletin
Other Links
 
 
LCA214Q - Other
 
LCA214Q - Other
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
Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 1/4" STD 1H STND BRL CU CMP LUG
Long Description
The LCA2-14-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCA2-14-Q Pan-Lug™ LCA2-14-Q Co
Product Type
Pan-Lug™ LCA2-14-Q Comp. Lug, 2, Tin PLT Copper, STRT, One 1
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCA2-14-Q
Brand
PANDUIT
GTIN
00074983900152
UPC
074983900152
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.985
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
15/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA214Q.
Jump To:

Similar Items

Similar items are close alternatives to LCA214Q, though they may not be 100% alike.

Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 1/4 Bolt Size, Tin Pla...
  • Our Part #: CTL214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL2-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($89.60) · 250 ($896.05) ·
CTL214 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.58

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54107
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54107
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($112.01) ·
54107 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.48

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL214
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($339.80) ·
GL214 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA2CL2B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA2CL2BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($392.25) ·
YA2CL2B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA214Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30022 3M Electrical Products 54007124771
YA2CL2-BOX Burndy 781810551752
YAV2CLTC14FX Burndy 781810022382
GL214 Greaves 784491320075
VHCS-2-14 Hubbell Power Systems 96359338444
CCL-2-14 ILSCO 783669031300
CSWS-2-14 ILSCO 783669633016
94034 Morris 00601986940344
GL214 NSi Industries 662381036360
LCA2-14-Q Panduit 74983900152
LCA214Q Panduit 00074983900152
LCAS2-14-Q Panduit 74983225293
BLU-2S Penn-Union 785037230650
54107 Thomas & Betts 786210541075
CTL2-14 Thomas & Betts 783786131761
HL2-14 Thomas & Betts 783786731480
HL214 Thomas & Betts n/a
320383 Amprobe n/a
325201 Amprobe n/a
YA2 Burndy n/a
YA2CL2 Burndy 00781810126424
YA2CL2BOX Burndy 00781810551752
DPLS625 DOSSERT n/a
VHCS214 Hubbell Power Systems 00096359338444
CC225 Ideal Industries n/a
CCL214 ILSCO n/a
CSWS214 ILSCO 00783669633016
LCA214 Panduit n/a
LCAS214Q Panduit 00074983225293
BLU 2S Penn-Union 00785037230650
80674 Thomas & Betts n/a
CTL214 Thomas & Betts 00783786131761
S989172 Thomas & Betts n/a
G37514 Woodhead 00800753040915

* All prices subject to change.

Begin Live Chat