LCA238Q - 2AWG 1HOLE Lug

Panduit

  • $3.22 (Each)
  • $3.22 (Each)

  • $161.00 (Per 50)

  • $322.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA238Q
Manufacturer
Panduit
Manufacturer's Part Number
LCA238Q
Description
2AWG 1HOLE Lug
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900176 / 0074983900176 / 00074983900176
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Standard Packaging
$161.00 (Per 50)
Resources
Images
 
 
LCA238Q - Video
 
LCA238Q - Small Image
 
LCA238Q - Large Image
 
LCA238Q - Large Image
Tech Bulletins
 
 
LCA238Q - Tech Bulletin
Other Links
 
 
LCA238Q - Other
 
LCA238Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35kV
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
1.97 in
Size
#2 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.97 in Overall Length, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 1.97 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2AWG 1HOLE LUG
extra long description
PAN LCA2-38-Q Pan-Lug™ LCA2-38-Q Co
Additional Information
Maximum Conductor Size
#2 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
package quantity
25 PK
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA238Q
sub brand
Type LCA
GTIN
00074983900176
UPC
074983900176
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.01
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
Mounting
15/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat