LCA3012X - 3/0AWG 1HOLE Lug

Panduit

  • $5.19 (Each)
  • $5.19 (Each)

  • $51.88 (Per 10)

  • $103.77 (Per 20)

  • $518.84 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA3012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA3/0-12-X
Description
3/0AWG 1HOLE Lug
The LCA3/0-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900367 / 0074983900367 / 00074983900367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.19 (Each)
Carton
$51.88 (Per 10)
Standard Packaging
$103.77 (Per 20)
Resources
Other Links
 
 
LCA3012X - Other
 
LCA3012X - Other
Images
 
 
LCA3012X - Video
 
LCA3012X - Small Image
 
LCA3012X - Large Image
Tech Bulletins
 
 
LCA3012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Product Type
Pan-Lug™ LCA3/0-12-X Comp. Lug, 3/0, Tin PLT Copper, STRT, O
Description
3/0AWG 1HOLE LUG
extra long description
PAN LCA3/0-12-X Pan-Lug™ LCA3/0-12-
Long Description
The LCA3/0-12-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA3/0-12-X
GTIN
00074983900367
UPC
074983900367
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1-3/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat