LCA3038X - 3/0AWG 3/8"STD 1H Cu CMP Lug

Panduit

  • $6.94 (Each)
  • $6.94 (Each)

  • $138.73 (Per 20)

  • $693.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA3/0-38-X
Description
3/0AWG 3/8"STD 1H Cu CMP Lug
The LCA3/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900350 / 0074983900350 / 00074983900350
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$6.94 (Each)
Standard Packaging
$138.73 (Per 20)
Resources
Other Links
 
 
LCA3038X - Other
 
LCA3038X - Other
Images
 
 
LCA3038X - Video
 
LCA3038X - Large Image
 
LCA3038X - Small Image
Tech Bulletins
 
 
LCA3038X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Description
3/0AWG 3/8"STD 1H CU CMP LUG
Product Type
Pan-Lug™ LCA3/0-38-X Comp. Lug, 3/0, Tin PLT Copper, STRT, O
extra long description
PAN LCA3/0-38-X Pan-Lug™ LCA3/0-38-
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Long Description
The LCA3/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C
Additional Information
media
Yes
Stud Size
3/8
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
LCA3/0-38-X
Brand
PANDUIT
GTIN
00074983900350
UPC
074983900350
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.102
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-3/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat