LCA4038X - 4/0AWG 1HOLE Lug

Panduit

  • $7.96 (Each)
  • $7.96 (Each)

  • $159.12 (Per 20)

  • $795.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA4038X
Manufacturer
Panduit
Manufacturer's Part Number
LCA4/0-38-X
Description
4/0AWG 1HOLE Lug
Lug, 0.123 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900404 / 0074983900404 / 00074983900404
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Carton
$7.96 (Each)
Standard Packaging
$159.12 (Per 20)
Resources
Images
 
 
LCA4038X - Video
 
LCA4038X - Small Image
 
LCA4038X - Small Image
 
LCA4038X - Large Image
 
LCA4038X - Large Image
Tech Bulletins
 
 
LCA4038X - Tech Bulletin
Other Links
 
 
LCA4038X - Other
 
LCA4038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Product Type
Lug
Description
4/0AWG 1HOLE LUG
Short Description
Lug, 1 Hole, #4/0 AWG
Long Description
Lug, 0.123 lb
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCA4/0-38-X Pan-Lug™ LCA4/0-38-
Additional Information
package quantity
1 ct
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA4/0-38-X
GTIN
00074983900404
UPC
074983900404
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.123 lb
Weight per each
0.123
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-1/4
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat