LCA414L - 4AWG 1HOLE Lug

Panduit

  • $1.70 (Each)
  • $1.70 (Each)

  • $84.92 (Per 50)

  • $169.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA414L
Manufacturer
Panduit
Manufacturer's Part Number
LCA4-14-L
Description
4AWG 1HOLE Lug
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900114 / 0074983900114 / 00074983900114
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$84.92 (Per 50)
Resources
Other Links
 
 
LCA414L - Other
 
LCA414L - Other
Images
 
 
LCA414L - Video
 
LCA414L - Small Image
 
LCA414L - Large Image
Tech Bulletins
 
 
LCA414L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Pan-Lug™ LCA4-14-L Comp. Lug, 4, Tin PLT Copper, STRT, One 1
Description
4AWG 1HOLE LUG
extra long description
PAN LCA4-14-L Pan-Lug™ LCA4-14-L Co
Long Description
The LCA4-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA4-14-L
GTIN
00074983900114
UPC
074983900114
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.026
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat