LCA638L - 6AWG 1HOLE Lug

Panduit

  • $1.41 (Each)
  • $1.41 (Each)

  • $70.31 (Per 50)

  • $140.62 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA638L
Manufacturer
Panduit
Manufacturer's Part Number
LCA6-38-L
Description
6AWG 1HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.83 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900084 / 0074983900084 / 00074983900084
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$70.31 (Per 50)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Tech Bulletins
 
 
LCA638L - Tech Bulletin
Images
 
 
LCA638L - Video
 
LCA638L - Small Image
 
LCA638L - Large Image
 
LCA638L - Large Image
Other Links
 
 
LCA638L - Other
 
LCA638L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue (Code)
Dimensions and Weight
Overall Length
1.83 in
Size
#6 AWG Code
Descriptions
Description
6AWG 1HOLE LUG
Extra Long Description
PAN LCA6-38-L Pan-Lug™ LCA6-38-L Co
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.83 in Overall Length, 35 kV, 1 lb/EA
Product Type
Standard Barrel Lug
Short Description
Standard Barrel Lug, Non-Insulated, 1.83 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Additional Information
For Stud Size
3/8 in
For Use With
Stranded Copper Conductors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
50 PK
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA638L
Sub Brand
Type LCA
GTIN
00074983900084
UPC
074983900084
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
Standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat