LCAF2038X - 2/0AWG 1HOLE Lug

Panduit

  • $4.86 (Each)
  • $4.86 (Each)

  • $97.28 (Per 20)

  • $486.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LCAF2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAF2/0-38-X
Description
2/0AWG 1HOLE Lug
One-Hole, Flared Barrel, 2/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557752 / 0074983557752 / 00074983557752
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$4.86 (Each)
Standard Packaging
$97.28 (Per 20)
Resources
Images
 
 
LCAF2038X - Small Image
 
LCAF2038X - Large Image
Other Links
 
 
LCAF2038X - Other
 
LCAF2038X - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
2/0 AWG Class K and M and DLO
Descriptions
Description
2/0AWG 1HOLE LUG
Product Type
Pan-Lug™ LCAF2/0-38-X Comp. Lug, 2/0, Flare, Tin PLT Copper,
extra long description
PAN LCAF2/0-38-X Pan-Lug™ LCAF2/0-3
Long Description
One-hole, flared barrel, 2/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCAF2/0-38-X
Brand
PANDUIT
GTIN
00074983557752
UPC
074983557752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.1
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-7/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
You must have an account to view stock levels

* All prices subject to change.