LCAF2038X - 2/0AWG 1HOLE Lug

Panduit

  • $4.86 (Each)
  • $4.86 (Each)

  • $97.28 (Per 20)

  • $486.40 (Per 100)
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
LCAF2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAF2/0-38-X
Description
2/0AWG 1HOLE Lug
One-Hole, Flared Barrel, 2/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557752 / 0074983557752 / 00074983557752
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$4.86 (Each)
Standard Packaging
$97.28 (Per 20)
Resources
Images
 
 
LCAF2038X - Small Image
 
LCAF2038X - Large Image
Other Links
 
 
LCAF2038X - Other
 
LCAF2038X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
2/0 AWG Class K and M and DLO
Descriptions
Description
2/0AWG 1HOLE LUG
Product Type
Pan-Lug™ LCAF2/0-38-X Comp. Lug, 2/0, Flare, Tin PLT Copper,
extra long description
PAN LCAF2/0-38-X Pan-Lug™ LCAF2/0-3
Long Description
One-hole, flared barrel, 2/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCAF2/0-38-X
Brand
PANDUIT
GTIN
00074983557752
UPC
074983557752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.1
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-7/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAF2038X.
Jump To:

Cross Referenced

These items are similar to LCAF2038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FE-2/0 ILSCO n/a
LCAF2/0-38-X Panduit 07498355775
LCAF2038X Panduit 00074983557752
325410 TE Connectivity n/a
5411010BS Thomas & Betts n/a
54110BS Thomas & Betts 00786210920610

* All prices subject to change.

Begin Live Chat