LCAF214E - #2AWG 1/4"STD 1H Cu CMP Lug

Panduit

  • $5.10 (Each)
  • $5.10 (Each)

  • $102.10 (Per 20)

  • $510.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAF214E
Manufacturer
Panduit
Manufacturer's Part Number
LCAF2-14-E
Description
#2AWG 1/4"STD 1H Cu CMP Lug
One-Hole, Flared Barrel, #2 Awg Wire, 1/4 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557455 / 0074983557455 / 00074983557455
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$102.10 (Per 20)
Resources
Images
 
 
LCAF214E - Small Image
 
LCAF214E - Large Image
Other Links
 
 
LCAF214E - Other
 
LCAF214E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class K and M and DLO
Descriptions
extra long description
PAN LCAF2-14-E Pan-Lug™ LCAF2-14-E
Long Description
One-hole, flared barrel, #2 AWG wire, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCAF2-14-E Copper Compression Connectors - Lugs
Description
#2AWG 1/4"STD 1H CU CMP LUG
Additional Information
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAF2-14-E
GTIN
00074983557455
UPC
074983557455
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.048
Carton
20
Uses, Certifications, and Standards
Mounting
15/16
standard
UL Listed to 486A-486B File #E52164, CSA certified C22.2 No. 65-13, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat