LCAF4038X - 4/0AWG 1HOLE Lug

Panduit

  • $9.67 (Each)
  • $9.67 (Each)

  • $96.66 (Per 10)

  • $193.32 (Per 20)

  • $966.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAF4038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAF4/0-38-X
Description
4/0AWG 1HOLE Lug
One-Hole, Flared Barrel, 4/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557950 / 0074983557950 / 00074983557950
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.67 (Each)
Carton
$96.66 (Per 10)
Standard Packaging
$193.32 (Per 20)
Resources
Images
 
 
LCAF4038X - Small Image
 
LCAF4038X - Large Image
Other Links
 
 
LCAF4038X - Other
 
LCAF4038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4/0 AWG Class K and M and DLO
Descriptions
Description
4/0AWG 1HOLE LUG
extra long description
PAN LCAF4/0-38-X Pan-Lug™ LCAF4/0-3
Long Description
One-hole, flared barrel, 4/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCAF4/0-38-X Comp. Lug, 4/0, Flare, Tin PLT Copper,
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCAF4/0-38-X
Brand
PANDUIT
GTIN
00074983557950
UPC
074983557950
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.4
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1 7/16
standard
UL Listed and CSA Certified, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat