LCAS138E - 1AWG 1HOLE Lug

Panduit

  • $4.19 (Each)
  • $4.19 (Each)

  • $418.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS138E
Manufacturer
Panduit
Manufacturer's Part Number
LCAS1-38-E
Description
1AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, #1 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225354 / 0074983225354 / 00074983225354
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$4.19 (Each)
Resources
Images
 
 
LCAS138E - Small Image
 
LCAS138E - Large Image
Other Links
 
 
LCAS138E - Other
 
LCAS138E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
#1 AWG Code
Descriptions
Description
1AWG 1HOLE LUG
Product Type
Culug, #1AWG, Short, 3/8studpkg20
Long Description
One-hole, short barrel with window lug, #1 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCAS1-38-E CuLug,#1AWG,Short,3/
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS1-38-E
GTIN
00074983225354
UPC
074983225354
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
42,675
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat