LCAS138E - 1AWG 1HOLE Lug

Panduit

  • $4.19 (Each)
  • $4.19 (Each)

  • $418.65 (Per 100)
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
LCAS138E
Manufacturer
Panduit
Manufacturer's Part Number
LCAS1-38-E
Description
1AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, #1 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225354 / 0074983225354 / 00074983225354
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$4.19 (Each)
Resources
Images
 
 
LCAS138E - Small Image
 
LCAS138E - Large Image
Other Links
 
 
LCAS138E - Other
 
LCAS138E - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
#1 AWG Code
Descriptions
Description
1AWG 1HOLE LUG
Product Type
Culug, #1AWG, Short, 3/8studpkg20
Long Description
One-hole, short barrel with window lug, #1 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCAS1-38-E CuLug,#1AWG,Short,3/
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS1-38-E
GTIN
00074983225354
UPC
074983225354
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
42,675
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCAS138E.
Jump To:

Cross Referenced

These items are similar to LCAS138E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30028 3M Electrical Products 00054007125198
VHCS-1-38 Anderson n/a
VHCS138 Anderson n/a
YA1CL4-BOX Burndy 00781810551400
YAG2CLTC38LD Burndy 00781810034651
YAICL4 Burndy n/a
YAL1CT38 Burndy 00781810416891
HCS1138 Burndy n/a
GL-138 Greaves 00784491320129
GL 138 Greaves n/a
VHCS138 Hubbell Power Systems 00096359338376
CC138 Ideal Industries n/a
CRA-1-38 ILSCO n/a
CSWS-1-38 ILSCO 00783669634419
51057 ILSCO n/a
CRA138 ILSCO n/a
CCL-1-38 ILSCO 78366903142
94046 Morris 00601986940467
GL138 NSi Industries 00662381036063
LCA1-38-E Panduit 00074983900213
LCAS1-38-E Panduit 00074983225354
LCA138 Panduit n/a
BLU-1S1 Penn-Union 00785037230308
54148 Thomas & Betts 00786210541488
CTL1-38 Thomas & Betts 00783786131815
HL138 Thomas & Betts n/a
HL1-38 Thomas & Betts n/a
54448 Thomas & Betts 00786210544489
54148BE Thomas & Betts 78620986723

* All prices subject to change.

Begin Live Chat