LCAS3038X - 3/0AWG 1HOLE Lug

Panduit

  • $4.38 (Each)
  • $4.38 (Each)

  • $43.81 (Per 10)

  • $438.07 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS3038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS3/0-38-X
Description
3/0AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225071 / 0074983225071 / 00074983225071
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$43.81 (Per 10)
Standard Packaging
$4.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
LCAS3038X - Large Image
Other Links
 
 
LCAS3038X - Other
 
LCAS3038X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Size
3/0 AWG Code
Descriptions
Description
3/0AWG 1HOLE LUG
Product Type
Culug, 3/0AWG, Short, 3/8studpkg10
extra long description
PAN LCAS3/0-38-X CuLug,3/0AWG,Short
Long Description
One-hole, short barrel with window lug, 3/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCAS3/0-38-X
GTIN
00074983225071
UPC
074983225071
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
42,954
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Stockton
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LCAS3038X.
Jump To:

Similar Items

Similar items are close alternatives to LCAS3038X, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54111
  • Nacogdoches Availability: 32
  • Total Availability: In Stock
  • MFR Part #: 54111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.04) ·
54111 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.10

Each

QTY:
Each
Add
The LCA3/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • MFR Part #: LCA3/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($151.47) ·
LCA3038X - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$7.57

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Shor...
  • MFR Part #: GL3038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($280.45) ·
GL3038 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$11.22

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 3/0 STR. Wire, 3/8 Bolt Size, Tin P...
  • MFR Part #: CTL30-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($72.46) ·
CTL3038 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$7.25

Each

QTY:
Each
Add
3/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • MFR Part #: YA27L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.62) ·
YA27L4B0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCAS3038X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-3/0-38 Anderson n/a
VHCS3038 Anderson n/a
YA27-L4 Burndy 781810103197
YA27L4-BOX Burndy 781810554005
CC3038 Galvan Industries 632591710282
GL 3038 Greaves n/a
GL-3038 Greaves 784491320228
VHCS3038 Hubbell Power Systems 96359338598
CRA-3/0 ILSCO n/a
CSWS-3/0-38 ILSCO 00783669638370
CSWS3038 ILSCO 783669638370
19318-0310 Molex n/a
94070 Morris 00601986940702
GL3038 NSi Industries 662381036117
LCAS3/0-38-X Panduit 00074983225071
LCAS3038X Panduit 74983225071
BLU-3/0S Penn-Union 00785037230889
BLU30S Penn-Union 785037230889
54111 Thomas & Betts 00786210541112
CTL30-38 Thomas & Betts 783786131860
HL3/0-38 Thomas & Betts n/a
HL3038 Thomas & Betts 783786731626
2908 Topaz 751338816268

* All prices subject to change.

Begin Live Chat