LCAS4038X - 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAS4038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAS4/0-38-X
Description
1HOLE Lug
One-Hole, Short Barrel With Window Lug, 4/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983225118 / 0074983225118 / 00074983225118
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCAS4038X - Small Image
 
LCAS4038X - Large Image
Other Links
 
 
LCAS4038X - Other
 
LCAS4038X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
1HOLE LUG
Product Type
Culug, 4/0AWG, Short, 3/8studpkg10
Long Description
One-hole, short barrel with window lug, 4/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCAS4/0-38-X CuLug,4/0AWG,Short
Additional Information
Number of Holes
1
Stud Size
42.95
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LCAS4/0-38-X
GTIN
00074983225118
UPC
074983225118
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
1
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat