LCAX4014X - 4/0 1/4"STD 1H Cu CMP Lug

Panduit

  • $9.38 (Each)
  • $9.38 (Each)

  • $187.65 (Per 20)

  • $938.27 (Per 100)

Availability: Currently Out Of Stock
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
LCAX4014X
Manufacturer
Panduit
Manufacturer's Part Number
LCAX4/0-14-X
Description
4/0 1/4"STD 1H Cu CMP Lug
The LCAX4/0-14-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983447633 / 0074983447633 / 00074983447633
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.38 (Each)
Carton
$187.65 (Per 20)
Resources
Images
 
 
LCAX4014X - Video
 
LCAX4014X - Small Image
 
LCAX4014X - Large Image
Tech Bulletins
 
 
LCAX4014X - Tech Bulletin
Other Links
 
 
LCAX4014X - Other
 
LCAX4014X - Other
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
35kV
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
4/0 1/4"STD 1H CU CMP LUG
Product Type
Pan-Lug™ LCAX4/0-14-X Comp. Lug, Flex, Tin PLT Copper, STRT,
Long Description
The LCAX4/0-14-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCAX4/0-14-X Pan-Lug™ LCAX4/0-1
Additional Information
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Manufacturers Part Number
LCAX4/0-14-X
Brand
PANDUIT
GTIN
00074983447633
UPC
074983447633
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.15
Carton
20
Uses, Certifications, and Standards
Mounting
1-1/16
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat