LCB2038X - 2/0AWG 1HOLE Lug

Panduit

  • $5.42 (Each)
  • $5.42 (Each)

  • $270.94 (Per 50)

  • $541.88 (Per 100)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB2038X
Manufacturer
Panduit
Manufacturer's Part Number
LCB2/0-38-X
Description
2/0AWG 1HOLE Lug
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901302 / 0074983901302 / 00074983901302
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$5.42 (Each)
Standard Packaging
$270.94 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
LCB2038X - Video
 
LCB2038X - Small Image
 
LCB2038X - Large Image
Other Links
 
 
LCB2038X - Other
 
LCB2038X - Other
Tech Bulletins
 
 
LCB2038X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2/0 AWG Code
Descriptions
Description
2/0AWG 1HOLE LUG
extra long description
PAN LCB2/0-38-X Pan-Lug™ LCB2/0-38-
Product Type
Pan-Lug™ LCB2/0-38-X Comp. Lug, 2/0, Long, Tin PLT Copper, S
Long Description
The LCB2/0-38-X Tin-Plated Copper Compression Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCB2/0-38-X
Brand
PANDUIT
GTIN
00074983901302
UPC
074983901302
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1.05
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-9/16
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat