LCB238Q - 2AWG 3/8 BLT HL Lug

Panduit

  • $3.87 (Each)
  • $3.87 (Each)

  • $193.52 (Per 50)

  • $387.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB238Q
Manufacturer
Panduit
Manufacturer's Part Number
LCB238Q
Description
2AWG 3/8 BLT HL Lug
One-Hole, Long Barrel Lug, #2 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983432721 / 0074983432721 / 00074983432721
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$3.87 (Each)
Standard Packaging
$193.52 (Per 50)
Resources
Other Links
 
 
LCB238Q - Other
 
LCB238Q - Other
Images
 
 
LCB238Q - Small Image
 
LCB238Q - Large Image
 
LCB238Q - Video
Tech Bulletins
 
 
LCB238Q - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 3/8 BLT HL LUG
extra long description
PAN LCB2-38-Q Pan-Lug™ LCB2-38-Q Co
Long Description
One-hole, long barrel lug, #2 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCB2-38-Q Copper Compression Connectors - Lugs
Additional Information
Number of Holes
1
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCB238Q
Brand
PANDUIT
GTIN
00074983432721
UPC
074983432721
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.076
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1.25
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat