LCB614L - 6AWG 1HOLE Lug

Panduit

  • $2.03 (Each)
  • $2.03 (Each)

  • $101.71 (Per 50)

  • $203.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB614L
Manufacturer
Panduit
Manufacturer's Part Number
LCB614L
Description
6AWG 1HOLE Lug
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901791 / 0074983901791 / 00074983901791
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$101.71 (Per 50)
Resources
Other Links
 
 
LCB614L - Other
 
LCB614L - Other
Images
 
 
LCB614L - Video
 
LCB614L - Large Image
 
LCB614L - Small Image
 
LCB614L - Large Image
Specifications Sheets
 
 
LCB614L - Specification Sheet
Tech Bulletins
 
 
LCB614L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
1.93 in
Size
#6 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 1.93 in L, 35 kV, #6 AWG Conductor Size
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
6AWG 1HOLE LUG
extra long description
PAN LCB6-14-L Pan-Lug™ LCB6-14-L Co
Additional Information
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Standards Met
CSA Certified;UL Listed
package quantity
50 PK
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCB614L
sub brand
Type LCB
GTIN
00074983901791
UPC
074983901791
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
2
Carton
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat