LCBX614L - #6 1HOLE 1/4SP

Panduit

  • $1.57 (Each)
  • $1.57 (Each)

  • $78.56 (Per 50)

  • $157.12 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCBX614L
Manufacturer
Panduit
Manufacturer's Part Number
LCBX6-14-L
Description
#6 1HOLE 1/4SP
One-Hole, Flex Lug, Long Barrel, #6 Awg, 1/4 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983423514 / 0074983423514 / 00074983423514
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$1.57 (Each)
Standard Packaging
$78.56 (Per 50)
Resources
Other Links
 
 
LCBX614L - Other
 
LCBX614L - Other
Images
 
 
LCBX614L - Small Image
 
LCBX614L - Large Image
 
LCBX614L - Video
Tech Bulletins
 
 
LCBX614L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
#6 1HOLE 1/4SP
Product Type
Pan-Lug™ LCBX6-14-L Copper Compression Connectors - Lugs
extra long description
PAN LCBX6-14-L Pan-Lug™ LCBX6-14-L
Long Description
One-hole, flex lug, long barrel, #6 AWG, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCBX6-14-L
Brand
PANDUIT
GTIN
00074983423514
UPC
074983423514
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.29
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat