LCBX614L - #6 1HOLE 1/4SP

Panduit

  • $1.57 (Each)
  • $1.57 (Each)

  • $78.56 (Per 50)

  • $157.12 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LCBX614L
Manufacturer
Panduit
Manufacturer's Part Number
LCBX6-14-L
Description
#6 1HOLE 1/4SP
One-Hole, Flex Lug, Long Barrel, #6 Awg, 1/4 Stud Hole.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983423514 / 0074983423514 / 00074983423514
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$1.57 (Each)
Standard Packaging
$78.56 (Per 50)
Resources
Images
 
 
LCBX614L - Video
 
LCBX614L - Small Image
 
LCBX614L - Large Image
Tech Bulletins
 
 
LCBX614L - Tech Bulletin
Other Links
 
 
LCBX614L - Other
 
LCBX614L - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
#6 1HOLE 1/4SP
Long Description
One-hole, flex lug, long barrel, #6 AWG, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCBX6-14-L Copper Compression Connectors - Lugs
extra long description
PAN LCBX6-14-L Pan-Lug™ LCBX6-14-L
Additional Information
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Manufacturers Part Number
LCBX6-14-L
Brand
PANDUIT
GTIN
00074983423514
UPC
074983423514
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.29
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
You must have an account to view stock levels
These alternate items can be purchased instead of LCBX614L.
Jump To:

Cross Referenced

These items are similar to LCBX614L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ6C Burndy 00781810224328
LCBX6-14-L Panduit 00074983423514
54905BEPH Thomas & Betts 00786210373737

* All prices subject to change.