LCBX814FL - 90 Degree Lug

Panduit

  • $2.97 (Each)
  • $2.97 (Each)

  • $296.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCBX814FL
Manufacturer
Panduit
Manufacturer's Part Number
LCBX8-14F-L
Description
90 Degree Lug
Pan LCBX8-14F-L Culugf, #8AWG, Long, 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983423460 / 0074983423460 / 00074983423460
Weight per unit
0.0208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$2.97 (Each)
Resources
Images
 
 
LCBX814FL - Large Image
 
LCBX814FL - Small Image
Attachments
 
 
LCBX814FL - Specification Sheet
Other Links
 
 
LCBX814FL - Other
 
LCBX814FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
90 DEGREE LUG
Product Type
Culugf, #8AWG, Long, 1/4STUD, 90°PKG50
Long Description
PAN LCBX8-14F-L CuLugF,#8AWG,Long,1
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
42.826
Manufacturer Information
Brand
PANDUIT CORP
Manufacturers Part Number
LCBX8-14F-L
sub brand
Pan-Lug
GTIN
00074983423460
UPC
074983423460
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin-Plated Copper Compression Connectors - Lugs
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0208
Carton
1
Uses, Certifications, and Standards
Mounting
42,828
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat