LCC1014AWL - LCC1014AWL 1HL LNG BRL Lu

Panduit

  • $2.36 (Each)
  • $2.36 (Each)

  • $235.58 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC1014AWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC1014AWL
Description
LCC1014AWL 1HL LNG BRL Lu
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973835 / 0074983973835 / 00074983973835
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.36 (Each)
Carton
$2.36 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LCC1014AWL - Video
 
LCC1014AWL - Small Image
 
LCC1014AWL - Small Image
 
LCC1014AWL - Large Image
 
LCC1014AWL - Large Image
Specifications Sheets
 
 
LCC1014AWL - Specification Sheet
Tech Bulletins
 
 
LCC1014AWL - Tech Bulletin
Other Links
 
 
LCC1014AWL - Other
 
LCC1014AWL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.93 in
Size
#14 — #10 AWG Code STR #12 — #10 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #14 AWG (Stranded);#12 AWG (Solid) Conductor Size, #10 AWG (Stranded);#10 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 1.93 in L, 35 kV, #6 AWG Conductor Size
Special Features
Long Barrel
Description
LCC1014AWL 1HL LNG BRL LU
extra long description
PAN LCC10-14AW-L Pan-Lug™ LCC10-14A
Additional Information
Minimum Conductor Size
#14 AWG (Stranded);#12 AWG (Solid)
Maximum Conductor Size
#10 AWG (Stranded);#10 AWG (Solid)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
50 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC1014AWL
sub brand
Type LCC
GTIN
00074983973835
UPC
074983973835
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
9/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat